DESCRIPTION

  • Five knobs with overlays for CW or CCW rotation
  • Includes everything for a secure fit
  • Inserts fit many different shafts
  • Universal electric surface unit and oven range knob kit

Supco Gas Stove Knob Kit

SRK20

Color Finish

 

SPECIFICATIONS

Brand Model Compatibility
ERP KN001, Robertshaw 4590-211
CSA Certified
Yes
Color Finish
Black
Color Finish Category
Blacks
Depth
1 in
GSA Approved
No
Height
2-1/2 in
Length
9-1/2 in
Material
Porcelain
NSF Certified
No
Number Of Pieces
15 Piece
Type
Range Knob
UL Listed
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$8.39
EACH
  • QUANTITY