DESCRIPTION

  • Used on many Whirlpool® and Kenmore® models

Supco Ice Maker Repair Kit

SRIM500

Length:

11-1/4 in

SPECIFICATIONS

Brand Model Compatibility
Whirlpool 4211173, 4317943
CSA Certified
No
Color Finish
White
Color Finish Category
Whites
Depth
5 in
Height
9 in
Length
11-1/4 in
Material
Metal, Plastic
NSF Certified
No
UL Listed
No

Starting at
$90.85
EACH
  • QUANTITY