DESCRIPTION

  • Replaces 1129316 and ECKMF-90
  • Used on many Whirlpool® models

Supco Ice Maker

SRIM316

Length:

11-1/4 in

SPECIFICATIONS

Brand Model Compatibility
Whirlpool 1129316
CSA Certified
No
Color Finish
White
Color Finish Category
Whites
Depth
5 in
Height
9 in
Length
11-1/4 in
Material
Metal, Plastic
NSF Certified
No
UL Listed
No

Starting at
$109.47
EACH
  • QUANTITY