DESCRIPTION

  • Designed to replace the Whirlpool® 2155469A and ECKMF-94 add-on kit
  • If used with the old harness, this unit can also be used on Amana®, Maytag®, and SubZero®

Supco Ice Maker

SRIM469

Brand Model Compatibility:

SPECIFICATIONS

Brand Model Compatibility
Whirlpool 2155469A
Color Finish
Black
Color Finish Category
Blacks
Depth
5 in
Height
9 in
Material
Metal, Plastic
NSF Certified
No
UL Listed
No
Volts
120V

Starting at
Call for Pricing
  • QUANTITY