DESCRIPTION

  • Backlight LCD
  • High & low temperature range
  • Includes carrying case
  • K-type thermocouple (probe included)
  • Non-contact laser thermometer

Supco Laser Infrared Thermometer

SLIT11TC

Temperature Range:

-83 to 1999 Deg F

SPECIFICATIONS

Color Finish
Black
Height
6-9/10 in
Length
6 in
Material
Plastic
Maximum Temperature
482
Temperature Range
-83 to 1999 Deg F

Starting at
$142.36
EACH
  • QUANTITY