DESCRIPTION

  • Hand held
  • Impact resistant
  • Includes soft carrying case
  • Measure insulation values up to 1000 megohms at 500VAC
  • Requires 2 C batteries
  • Test leads store in case
  • Zone scale to indicate insulation condition

Supco LED Megohmmeter

SM500

Power Source:

SPECIFICATIONS

Battery Size
C
Color Finish
Grey
Height
1-1/2 in
Material
Plastic
Power Source
Battery
Temperature Range
32 to 120 Deg F
Type
Megohmmeter

Starting at
$242.11
EACH
  • QUANTITY