DESCRIPTION

  • Can replace WE18X26
  • Dryer lint screen
  • Most popular of the GE® models
  • White plastic frame with fine mesh metal screen

Supco Lint Screen

SDE520

Length:

SPECIFICATIONS

Brand Model Compatibility
Universal
Color Finish
Chrome
Color Finish Category
Chromes
Depth
3/8 in
Height
1/4 in
Length
12-5/8 in
Material
Metal, Plastic
Type
Dryer Lint Screen

Starting at
$9.96
EACH
  • QUANTITY