DESCRIPTION

  • Features powerful magnets
  • Ideal for troubleshooting low voltage recessed terminals

Supco Magjumper® Magnetic Jumper

SMAG1YL

Volts:

SPECIFICATIONS

AMP
5
Brand Model Compatibility
Universal
Collection
Magjumper®
Color Finish
Yellow
Height
3/4 in
NSF Certified
No
Volts
30V

Starting at
$16.96
EACH
  • QUANTITY

DOCUMENTS