DESCRIPTION

  • Allows gauges and manifolds to be read more easily
  • Allows the user to place gauges safely away from high voltage
  • Vinyl coated magnet prevents surface damage

Supco Manifold Gauge Hanger

SHVACSTRAP

Length:

11 in

SPECIFICATIONS

Color Finish
Blue, Orange
FM Approved
No
Length
11 in
Material
Plastic
UL Listed
No

Starting at
$36.91
EACH
  • QUANTITY

DOCUMENTS