DESCRIPTION

  • Also features voltage sensing capability
  • Features a 2 year warranty
  • Features an instant re-start capability
  • Hard start kit is an OEM approved technology

Supco Ultra Start Mechanical Hard Start Kit

SMPR1

Horsepower:

3-1/2 - 5 hp

SPECIFICATIONS

AMP
35
Brand Model Compatibility
Kickstart KS-1
Collection
Ultra Start
Horsepower
3-1/2 - 5 hp
MFD Rating
324 mfd
UL Listed
Yes
Volts
330V

Starting at
$59.85
EACH
  • QUANTITY

DOCUMENTS