DESCRIPTION

  • Designed to meet or exceed OEM specifications
  • Direct replacement for Whirlpool® washing machines
  • For use on direct drive washers with no belt

Supco Motor Coupling

SLP753

Brand Model Compatibility:

Whirlpool 285753A

SPECIFICATIONS

Brand Model Compatibility
Whirlpool 285753A
Color Finish
Black
Color Finish Category
Blacks
Depth
2 in
Height
1-1/4 in
Length
2 in
Material
Rubber
UL Listed
No

Starting at
$4.24
EACH
  • QUANTITY