DESCRIPTION

  • Direct replacement for OEM applications
  • UL® and CSA® approved

Supco Plenum Thermostat

SSHL515

Height:

3 in

SPECIFICATIONS

AMP
10
Brand Model Compatibility
Bryant HH12ZA201, HH12ZA199, HH12ZB200, Goodman 49L03, Lennox 47-25349-05, York 025-29041-006
CSA Certified
Yes
Color Finish
Tan
Depth
3-1/10 in
Height
3 in
Maximum Temperature
200
Temperature Range
160 to 200 Deg F
Type
Plenum
UL Listed
Yes
Volts
120/240V
Width
1-22/25 in

Starting at
$22.66
EACH
  • QUANTITY