Supco Plenum Thermostat
SSHL517
Maximum Temperature:
220SPECIFICATIONS
- AMP
- 10
- Brand Model Compatibility
- Bryant HH12ZA223, HH12ZA219, HH12ZB220
- CSA Certified
- Yes
- Color Finish
- Tan
- Depth
- 3-1/10 in
- Height
- 3 in
- Maximum Temperature
- 220
- Temperature Range
- 180 to 220 Deg F
- Type
- Plenum
- UL Listed
- Yes
- Volts
- 120/240V
- Width
- 1-22/25 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday