DESCRIPTION
- CSA approved
- Can replace Carrier®, Bryant®, BDP®, Payne® HH12ZB250, HH12ZB251, P331-2208
- Direct replacement for OEM applications
- Janitrol®, Goodman®, Amana®, GMC® B1370012S
- Trane® SWT1261, SWT1272
- UL recognized
Supco Plenum Thermostat
SSHL518
Height:
3 inSPECIFICATIONS
- AMP
- 10
- Brand Model Compatibility
- Bryant P331-2208, HH12ZA251, HH12ZB250, Carrier B1370012S, GE SWT1272
- CSA Certified
- Yes
- Color Finish
- Tan
- Depth
- 3-1/10 in
- Height
- 3 in
- Maximum Temperature
- 250
- Temperature Range
- 210 to 250 Deg F
- Type
- Plenum
- UL Listed
- Yes
- Volts
- 120/240V
- Width
- 2 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday