DESCRIPTION

  • Heavy duty round brass cap with neoprene seal
  • Made of CDA 360 brass

Supco Flared Quick Seal Brass Cap

SSF2245

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     
  • 1/4 in

    SSF2245 

    $0.73
    $0.63
    Call for Pricing Call us for price $0.73 $0.63
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

SPECIFICATIONS

Application
Commercial, Residential
Clean Bagged
Yes
Color Finish
Brass
End Connection 1
Flared
End Connections
Flared
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
Fitting Type
Straight
Material
Brass
Maximum Pressure
500 psi
NSF Certified
No