DESCRIPTION

  • CSA approved
  • Direct replacement for hundreds of OEM numbers
  • High temperature MGT wire leads
  • High temperature ceramic wire nuts to wire into original harness
  • High temperature stainless steel shield
  • Longer life and greater strength, with the longest MTBF (mean time between failure) in the industry
  • Meets or exceeds OEM specifications
  • UL approved
  • Used with 3.2 to 3.5 Amp rated gas safety valves
  • Will not overdrive the gas valve like some universal replacements

Supco Sic® Range Igniter

SSGR409

Length:

5-1/2 in

SPECIFICATIONS

Brand Model Compatibility
Electrolux 3016211, GE WB02X4221, Gem GR409, Whirlpool 9751123
CSA Certified
Yes
Collection
Sic®
Color Finish
White
Color Finish Category
Whites
Depth
3/4 in
GSA Approved
No
Height
1-3/4 in
Length
5-1/2 in
Material
Porcelain
NSF Certified
No
Number Of Pieces
Number Of Points
Type
Range Igniter
UL Listed
Yes
Volts
120V

Starting at
$48.2
EACH
  • QUANTITY