DESCRIPTION

  • CSA approved
  • Direct replacement for hundreds of OEM numbers
  • High temperature MGT wire leads
  • High temperature ceramic wire nuts to wire into original harness
  • High temperature stainless steel shield
  • Longer life and greater strength, with the longest MTBF (mean time between failure) in the industry
  • Meets or exceeds OEM specifications
  • UL approved
  • Used with 3.2 to 3.5 Amp rated gas safety valves
  • Will not overdrive the gas valve like some universal replacements

Supco Sic® Range Igniter

SSGR410

Length:

SPECIFICATIONS

CSA Certified
Yes
Collection
Sic®
Length
6-7/32 in
Material
Stainless Steel
UL Listed
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY