DESCRIPTION

  • Fits most electric model ranges
  • Includes 5 adapters
  • Inserts fit many different shafts
  • Overlays for CW or CCW rotation
  • Single knob with overlays for surface elements or oven knob
  • Universal electric surface unit and oven range knob kit

Supco Range Knob

SRK101

Number Of Pieces:

6 Piece

SPECIFICATIONS

Brand Model Compatibility
ERP KN004, Robertshaw 4590-324, 4590-339, 4590-526, 4590-724
CSA Certified
No
Color Finish
Black
Color Finish Category
Blacks
Depth
1-1/4 in
GSA Approved
No
Height
2 in
Length
2-3/4 in
Material
Plastic
NSF Certified
No
Number Of Pieces
6 Piece
Type
Range Knob
UL Listed
No

Starting at
$2.82
EACH
  • QUANTITY