Receptacle Kit for Whirlpool, GE, Electrolux
Receptacle Kit for Whirlpool, GE, Electrolux
Frequently Purchased Together
Product Details
- Heavy duty
- Includes horizontal mounting clip, block and hardware
- Can replace Electrolux®, Maytag® and Whirlpool®
Specifications
- Application:
- Range
- Brand Model Compatibility:
- Whirlpool, GE, Electrolux
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- Depth:
- 1 in
- GSA Approved:
- No
- Height:
- 1-3/4 in
- Indoor Outdoor:
- Indoor
- Length:
- 10 in
- Material:
- Porcelain
- NSF Certified:
- No
- Number of Pieces:
- 1 Piece
- Origin:
- Global
- Phase:
- Single Phase
- Power Source:
- Electric
- Product Type:
- Receptacle Kit
- UL Listed:
- Yes