DESCRIPTION

  • Can replace Electrolux® 5303912666
  • Heavy duty
  • Includes vertical mounting clip, block, and hardware

Supco Receptacle Kit

SRR109

Brand Model Compatibility:

Frigidaire Range

SPECIFICATIONS

Brand Model Compatibility
Frigidaire Range
CSA Certified
Yes
Color Finish
White
Color Finish Category
Whites
Depth
1 in
GSA Approved
No
Height
1-3/4 in
Length
10 in
Material
Porcelain
NSF Certified
No
Number Of Pieces
Number Of Points
Type
Surface Receptacles
UL Listed
Yes

Starting at
$2.75
EACH
  • QUANTITY