DESCRIPTION

  • Can replace Whirlpool® 4318001, 482470 and 482731
  • Direct replacement evaporator fan motor

Supco Refrigerant Motor

SSM329

Volts:

120V

SPECIFICATIONS

Brand Model Compatibility
Gem EM329, Whirlpool 4318001, 482731, 482470
CSA Certified
No
Color Finish
Black
Color Finish Category
Blacks
Depth
3 in
Height
2 in
Length
5 in
Material
Metal, Plastic
NSF Certified
No
Type
Refrigerator Parts
Volts
120V
Watts
13
Width
3 in

Starting at
$39.1
EACH
  • QUANTITY