DESCRIPTION

  • For use with 110 to 120 VAC compressors
  • Prevents low voltage starting problems
  • Replaces relay overload and provides a boost for hard start and unbalanced systems
  • UL® approved

Supco Urco Relay Cap Overload

SRC0410

Volts:

SPECIFICATIONS

AMP
6.8
Brand Model Compatibility
Universal
Collection
Urco
Horsepower
1/4 - 1/3 hp
MFD Rating
292 mfd
UL Listed
Yes
Volts
120V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$16.39
EACH
  • QUANTITY