DESCRIPTION

  • Exact OEM features and specifications
  • Replaces Admiral part number 55467-1

Supco Replacement Defrost Timer

SSPA1401A

Volts:

120V

SPECIFICATIONS

AMP
15
Brand Model Compatibility
Admiral 66128-1, Electrolux 215846604, Frigidaire 5300628518, Maytag 68233-2
CSA Certified
Yes
Color Finish
White
Color Finish Category
Whites
Depth
1 in
Height
1-1/2 in
Horsepower
1/2 hp
Length
3 in
Material
Plastic
NSF Certified
No
Type
Defrost Timer
Volts
120V
Width
2-1/2 in

Starting at
$10.67
EACH
  • QUANTITY