DESCRIPTION

  • Replacement sail switch kit for Magic-Pak®, Magic-Chef® and Comfort Pack®
  • Replaces OEM numbers: JMPO-102-4C, 03336A-000
  • Replaces industry numbers: 251010, 53 5152, PRS486754, DRS32346A

Supco Replacement Sail Switch

SES1024C

Volts:

SPECIFICATIONS

AMP
3.5
Brand Model Compatibility
Magic Pack JMPO-102-4C, 03336A-000
CSA Certified
Yes
Color Finish
Black
Depth
3-1/2 in
Height
1/2 in
Type
Sail Switch
UL Listed
Yes
Volts
125/250V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$22.77
EACH
  • QUANTITY