DESCRIPTION

  • Genuine GE® factory part
  • Replaces GE® WD8X227 and WD8X228
  • Right side door baffle

Supco Right Hand Corner Door Gasket

SDW156

Color Finish

 

SPECIFICATIONS

Brand Model Compatibility
GE WD8X227
Color Finish
Black
Color Finish Category
Blacks
IAPMO Listed
No
Length
1-1/2 in
Material
Rubber
NSF Certified
No

Starting at
$8.5
EACH
  • QUANTITY