DESCRIPTION

  • Ceramic block and shield 3 1/2" long
  • Direct replacement for hundreds of OEM numbers
  • High temperature MGT wire leads
  • High temperature ceramic wire nuts to wire into original harness
  • High temperature stainless steel shield
  • Longer life and greater strength, with the longest MTBF (mean time between failure) in the industry
  • Meets or exceeds OEM specifications
  • Used with 2.8 to 3.0 Amp rated gas safety valves
  • Will not overdrive the gas valve like some universal replacements

Supco Sic® Round Range Igniter

SSGR403

Length:

SPECIFICATIONS

Brand Model Compatibility
Electrolux 5304401265, GE WB2X9154, Gem GR403, Maytag 309155, Whirlpool 3196447
CSA Certified
Yes
Collection
Sic®
Color Finish
White
Color Finish Category
Whites
Depth
1 in
GSA Approved
No
Height
1-3/4 in
Length
3-1/2 in
Material
Porcelain
NSF Certified
No
Number Of Pieces
1 Piece
Type
Range Igniter
UL Listed
Yes
Volts
120V

Starting at
$42.23
EACH
  • QUANTITY