Rugged Aluminum System Injector
Rugged Aluminum System Injector
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Entirely reusable
- Compatible with all refrigerants
- Constructed of rugged aluminum for long life
- Prevents the introduction of air into an operating system
- Drip proof
- Prevents the venting of refrigerant into the atmosphere
- No extra valves or fittings required
- Designed for use with any standard manifold gauge
Documents
Specifications
- Application:
- HVAC/R Systems
- Brand Model Compatibility:
- Universal
- CE Approved:
- No
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- ETL Listed:
- No
- Indoor Outdoor:
- Indoor
- Material:
- Aluminum
- NSF Certified:
- No
- Origin:
- Domestic
- Phase:
- Single Phase
- Smart Home Enabled:
- No
- UL Listed:
- No