DESCRIPTION

  • Control circuit: 24V
  • Five second delay between all subsequent stages, unless they function together
  • UL® and CSA® approved

Supco Sequencer

SQ105

Volts:

24V

SPECIFICATIONS

AMP
30
Brand Model Compatibility
Coleman 3120A357, Mars 33232, 33832, White Rodgers 24A34-5, 24A34-54, York 525-37327-000, Zettler ZC24A34-5
CSA Certified
No
Color Finish
Black
Depth
2 in
Height
3-1/2 in
Length
2-1/2 in
Time Delay
Yes
Time Delay Range
0.08
Type
DPST
UL Listed
No
Volts
24V

Starting at
$35.63
EACH
  • QUANTITY