DESCRIPTION

  • 3% relative humidity indication compared to 10% paper indicators
  • 3/8" SAE
  • Accurate color calibration at low ppm levels and higher temperatures
  • All brass corrosion resistant body
  • Fully hermetic design
  • Maximum working pressure: 680 PSIG
  • Single indicator for all common refrigerants
  • Solid copper fittings
  • Tri-color coded: blue/purple/pink
  • Wide angle viewing/high visibility window for ease of monitoring

Supco Sight Glass

SSSGSS3

MORE SIZES AVAILABLE

SPECIFICATIONS

Brand Model Compatibility
Alco HMI-ITT3, Mars 65639, Sporlan SA135, Virginia Chemical KSG3S, Wilmar 523699
End Connection 1
SAE Flare
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Length
7 in
Material
Brass
Size
3/8 in x 3/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday