DESCRIPTION

  • Ensures proper water flow for ice makers
  • Includes a universal hardware kit for installation
  • Replaces Whirlpool, Sears, Kenmore and Amana part number 4318047

Supco Single Coil Outlet Water Valve

SWV804

Brand Model Compatibility:

Whirlpool, Kenmore, Coldspot, International, Crosley, Hoover, Amana, Norge, Maytag, Admiral, and Magic Chef Ice Makers

SPECIFICATIONS

Brand Model Compatibility
Whirlpool, Kenmore, Coldspot, International, Crosley, Hoover, Amana, Norge, Maytag, Admiral, and Magic Chef Ice Makers
CSA Certified
Yes
Color Finish
Blue
Color Finish Category
Blues
Depth
3-1/4 in
Height
3-3/4 in
Length
3-1/4 in
Material
Metal, Plastic
NSF Certified
No
Type
Water Valve
UL Listed
No
Volts
120V

Starting at
$19.62
EACH
  • QUANTITY