DESCRIPTION

  • Control circuit: 24V
  • Five second delay between all subsequent stages, unless they function together
  • UL® and CSA® approved

Supco Single Pole Single Throw Sequencer

SQ101

Volts:

SPECIFICATIONS

AMP
30
Brand Model Compatibility
Goodman B129096, Klixon 6000AONI-98, Lennox 58C9701, Mars 33241, 33841, White Rodgers 24A34-1, 24A34-7, 24A34-13, York 525-37322-000, Zettler ZC24A34-1
CSA Certified
Yes
Color Finish
Black
Depth
1-1/2 in
Height
2-3/4 in
Length
2-1/2 in
Time Delay
Yes
Time Delay Range
0.08
Type
SPST
UL Listed
Yes
Volts
24V

Starting at
$16.39
EACH
  • QUANTITY