DESCRIPTION

  • Locking key (SF336)
  • Louvered cover
  • Metal hinged thermostat guard
  • Mounting hardware included
  • Vertical or horizontal mounting

Supco Steel Thermostat Guard

SBTG54VL

Material:

Steel

SPECIFICATIONS

Brand Model Compatibility
Diversitech TG-54VL, Mars 70215, Robertshaw A90-065, White Rodgers F29-0192
Color Finish
White
Depth
3-1/8 in
Length
4-1/4 in
Material
Steel

Starting at
$18.53
EACH
  • QUANTITY