DESCRIPTION

  • FDA approved material
  • High temperature silicon rubber
  • Metal end clips lock gasket in place
  • Stretch to fit 22" to 24" length
  • Universal oven door gasket

Supco Stretch Gasket

SDG2224

Material:

Rubber

SPECIFICATIONS

Brand Model Compatibility
Universal
CSA Certified
No
Color Finish
Clear
Color Finish Category
Clear
Depth
1/4 in
GSA Approved
No
Height
1/4 in
Length
21-13/16 in
Material
Rubber
NSF Certified
No
Number Of Pieces
1 Piece
Type
Oven Door Gasket
UL Listed
No

Starting at
$4.12
EACH
  • QUANTITY