DESCRIPTION

  • Automatic shut off
  • Battery operated
  • Durable moisture resistant keypad
  • LED back light
  • Set up and change refrigerant in seconds
  • Spring-loaded clamp design

Supco Super Temperature Pressure Clamp

STPC8000

Maximum Temperature:

SPECIFICATIONS

Battery Size
AAA
Color Finish
Blue
Material
Plastic
Maximum Temperature
158
NSF Certified
No
Power Source
Battery

Starting at
$42.61
EACH
  • QUANTITY

DOCUMENTS