DESCRIPTION

  • Able to store over 43,000 temperature samples
  • Compatible with Windows® 2000, XP, Vista and Windows® 7
  • Features a 1 year warranty
  • Features over and under alarm settings with a visiual indicator
  • Features real time data monitoring with a sample rate from 1 second to 9 hours
  • Features the ability to export data recording into text or Excel® files
  • Requires 5MB of free disk space

Supco Temperature Humidifier Dew Point Logger

SSL300TH

Color Finish

 

SPECIFICATIONS

Battery Size
CR2032
Color Finish
White
Material
Plastic
Maximum Temperature
160
NSF Certified
No
Power Source
Battery

Starting at
$199.36
EACH
  • QUANTITY

DOCUMENTS