240V SPST 60T11 Style Snap-Action Temperature Control 250°F Open/210°F Close
L Series 240V SPST 60T11 Style Snap-Action Temperature Control 250°F Open/210°F Close
Package Quantity Info:
EA: 1 IP: 1 CA: 100-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Open on rise, close when temperature differential is reached
- Quick disconnect terminals: 1/4"
- Can handle loads up to 25A at 240VAC
- Open: 200° F
- Closed: 160° F
- Electrical ratings: 60T
- Welded construction for integrity of current-carrying components
Documents
Specifications
- AMP:
- 25
- Application:
- Fan, Laundry Centers
- Auto Switching Heat:
- No
- Collection:
- L Series
- Energy Star Compliant:
- No
- Material:
- Bi-metal
- Origin:
- Global
- Phase:
- Single Phase
- Power Source:
- Electric
- Smart Home Enabled:
- No
- Temperature Range:
- Up to 250 Deg F
- Touch Screen -:
- No
- UL Listed:
- Yes
- Volts:
- 120/240V