Therm-O-Disc® 240V 200F Thermostat

Part #SLD200  |  Item #5052733  |  Manufacturer Part #LD200

Temperature Range:

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Welded construction for integrity of current carrying components
  • Open on rise
  • Quick disconnect, 1/4" terminals
  • Closes when temperature differential is reached
  • Electrical rating: 60T
  • UL® and CSA® approved

Documents

Specifications

AMP: 60

Application: HVAC/R Systems

CSA Certified: Yes

Collection: Therm-O-Disc®

Color Finish: Black

Color Finish Category: Blacks

Depth: 3/4 in

Height: 1-1/2 in

Indoor Outdoor: Indoor

Material: Bi-metal

Maximum Temperature: 200

Origin: Global

Phase: Single Phase

Power Source: Electric

Product Type: Thermostat

SCAQMD Compliant: No

Temperature Range: 160 to 200 Deg F

UL Listed: Yes

Volts: 120/240V