24/12/250V 15A 257F Carbon Monoxide Thermal Cut-Out
Therm-O-Disc® 24/12/250V 15A 257F Carbon Monoxide Thermal Cut-Out
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Provides reliable back-up protection for temperature controlling thermostats
- Rated for continuous operating currents up to 10A/250VAC (15A/120VAC, 5A/24VDC)
- For use with office machines, portable heaters, appliances, personal care products and industrial equipment as a thermal safeguard
- UL® and CSA® approved
Documents
Specifications
- AMP:
- 10, 15, 5
- Application:
- HVAC/R Systems
- Brand Model Compatibility:
- Universal
- Collection:
- Therm-O-Disc®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 1 in
- Height:
- 1-1/2 in
- Indoor Outdoor:
- Indoor
- Material:
- Steel
- Maximum Temperature:
- 257
- Origin:
- Global
- Phase:
- Single Phase
- Power Source:
- Electric
- Product Type:
- Thermal Cut Out
- Temperature Range:
- Up to 257 Deg F
- UL Listed:
- Yes
- Volts:
- 120/240V