24V 1 Switch Sequencer On 20-50 Sec/Off 40-110 Sec
Q Series 24V 1 Switch Sequencer On 20-50 Sec/Off 40-110 Sec
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Control circuit: 24V
- UL® and CSA® approved
- Five second delay between all subsequent stages, unless they function together
Documents
Specifications
- AMP:
- 30
- Application:
- HVAC/R Systems
- Brand Model Compatibility:
- Universal
- CSA Certified:
- Yes
- Collection:
- Q Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Indoor Outdoor:
- Indoor
- Material:
- Metal, Plastic
- Origin:
- Global
- Phase:
- Single Phase
- Power Source:
- Electric
- Product Type:
- Heat Sequencer
- Time Delay:
- No
- UL Listed:
- Yes
- Volts:
- 24V