DESCRIPTION

  • 3/16" terminals
  • Can replace Whirlpool® 3392519
  • Dryer 196° safety thermal cutout
  • Single shot fuse

Supco Therm-O-Disc® Thermal Fuse

SSET401

AMP:

25

SPECIFICATIONS

AMP
25
CSA Certified
Yes
Collection
Therm-O-Disc®
Height
1 in
Length
3/4 in
Material
Metal, Plastic
Maximum Temperature
196
UL Listed
Yes
Volts
240V

Starting at
$5.4
EACH
  • QUANTITY