3.5 - 5 hp 330V Round 2-Wire Mechanical Potential Relay

You last purchased this on
 
Supco

Ultra Start 3.5 - 5 hp 330V Round 2-Wire Mechanical Potential Relay

This product requires certification to purchase.
Brand image
You last purchased this on
 
Supco

Ultra Start 3.5 - 5 hp 330V Round 2-Wire Mechanical Potential Relay

  • Fast #
  • Part #SMPR1
  • Item #4600679
  • Manufacturer Part #MPR1
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Hard start kit is an OEM approved technology
  • Also features voltage sensing capability
  • Features an instant re-start capability
  • Features a 2 year warranty
  • Requires Certification

Documents


Specifications

AMP:
35
Application:
HVAC/R Systems
Brand Model Compatibility:
Kickstart: KS-1
Capacitor Type:
Hard Start
Collection:
Ultra Start
Color Finish Category:
Blacks
Color Finish Name:
Black
Horsepower:
3.5 - 4.5 hp
Indoor Outdoor:
Indoor
MFD Rating -:
324 mfd
Material:
Metal, Plastic
Origin:
Global
Phase:
Single Phase
Power Source:
Electric
Product Type:
Hard Start
Shape:
Round
UL Listed:
Yes
Volts:
330V