DESCRIPTION

  • Contact arrangement: SPDT
  • Low cost, high accuracy switch that replaces many small footprint type switches
  • Operating temperature range: 40 to 190°F
  • Senses positive, negative or differential air pressure
  • Set point range: 0.10" to 10" w.c.

Supco Universal Air Pressure Switch .01 - 10

SNS2000031

Volts:

120V

SPECIFICATIONS

AMP
5
Brand Model Compatibility
Universal
CSA Certified
Yes
Color Finish
Aluminum, Black
Depth
3-1/4 in
Height
3-1/4 in
Maximum Pressure
650 psi
Maximum Temperature
190
Temperature Range
40 to 190 Deg F
Type
SPDT
UL Listed
Yes
Volts
120V

Starting at
$34.2
EACH
  • QUANTITY

DOCUMENTS