DESCRIPTION

  • Includes 4 black burner knobs, 3 different selector knobs, and 2 different thermostat knobs
  • Whirlpool® gas range knob (9) kit

Supco Universal Knob Kit

SRK362

Number Of Pieces:

SPECIFICATIONS

Brand Model Compatibility
ERP ER814362, Whirlpool 814362, 3149928, 3150345, 3181465, 330170
CSA Certified
No
Color Finish
Black
Color Finish Category
Blacks
Depth
1 in
GSA Approved
No
Height
2-1/2 in
Length
2-1/2 in
Material
Plastic
NSF Certified
No
Number Of Pieces
9 Piece
Type
Range Knob
UL Listed
No

Starting at
$7.68
EACH
  • QUANTITY