DESCRIPTION

  • Includes mounting bracket, hub adapter, 1/4" and 5/16" shaft adapter, and fan blade
  • Sleeve design
  • Thermally and impedance protected
  • UL® and CSA® approved

Supco Utility Motor

SSM670

AMP:

SPECIFICATIONS

AMP
0.55
Brand Model Compatibility
Acme Miami 4670, 710, 700, 600, Gem EM670, Mars 90971, Robertshaw 14001
Phase
Single Phase
RPM
3000
UL Listed
Yes
Volts
120V

Starting at
$16.96
EACH
  • QUANTITY