DESCRIPTION

  • Replaces SF1515
  • Valve core with neoprene seal compatible with most refrigerants

Supco Valve Core

SSF4450

Fitting Sizes:

1/4 in

SPECIFICATIONS

End Connection 1
Flare
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
Length
1 in
Material
Steel

Starting at
$0.75
EACH
  • QUANTITY