DESCRIPTION

  • 1 1/4" shaft
  • 3/4" stack
  • Bath vent motor
  • C frame design
  • CSA approved
  • Exact replacement for Nutone® range hood ventilators and others
  • UL listed
  • Used on 9415 series, 9425 series and others

Supco Vent Fan Motor

SSM552

Length:

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Fasco K113, Gem EM552, Nutone C63675, Packard 65103, Robertshaw VFM103
Color Finish
Black
Color Finish Category
Blacks
Depth
4-1/2 in
Diameter
7/32 in
Fan Speeds
1
Height
4-1/2 in
Indoor Outdoor
Indoor
Length
1-1/4 in
Material
Metal
RPM
3000
UL Listed
Yes
Volts
120V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$19.81
EACH
  • QUANTITY