DESCRIPTION

  • C frame design
  • CSA approved
  • Exact replacement for Nutone® range hood ventilators and others
  • Includes FB460 fan blade
  • Replaces Nutone® C65878 and 65878000
  • UL listed

Supco Vent Hood Motor

SSM550

Length:

1-3/4 in

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Fasco K111, Gem EM550, Nutone C65878, Packard 6510, Robertshaw VFM100
Color Finish
Black
Color Finish Category
Blacks
Depth
4-1/2 in
Diameter
7/32 in
Fan Speeds
1
Height
4-1/2 in
Indoor Outdoor
Indoor
Length
1-3/4 in
Material
Metal
RPM
3000
UL Listed
Yes
Volts
120V

Starting at
$15.25
EACH
  • QUANTITY