DESCRIPTION

  • 2 3/8" shaft
  • 5/8" stack
  • Bath vent motor
  • C frame design
  • CSA approved
  • Exact replacement for Nutone® range hood ventilators and others
  • UL listed
  • Used on 9415 series, 9425 series and others

Supco Vent Hood Motor

SSM555

Length:

2-3/8 in

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Fasco K109, Gem K5895, EM555, Nutone C68627, 6862700, Packard 65106, Robertshaw VFM106, 33-106
Color Finish
Black
Color Finish Category
Blacks
Depth
2-1/2 in
Diameter
7/32 in
Fan Speeds
1
Height
3 in
Indoor Outdoor
Indoor
Length
2-3/8 in
Material
Metal
RPM
3000
UL Listed
Yes
Volts
120V

Starting at
$17.08
EACH
  • QUANTITY