DESCRIPTION

  • Designed for residential and commercial applications where a direct replacement is not available
  • Each gasket furnished with four L shaped sections complete with factory welded corners
  • Easily cut to size
  • Fits up to 32" x 55"
  • Four piece magnetic universal door gaskets
  • Magnetic insert strip included
  • Universal refrigerator door gasket kit

Supco Vinyl Door Gasket

SSU2003

Material:

SPECIFICATIONS

IsAcceptableImage
Material
Plastic
Material Type
Vinyl

Starting at
$39.1
EACH
  • QUANTITY