DESCRIPTION

  • Activates on pressure rise
  • Adjustable set points
  • For use in furnace, electric air cleaner and humidifier applications
  • Single pull double throw

Supco Water Column Adjustable Air Pressure Switch

SRSS498013

Temperature Range:

SPECIFICATIONS

AMP
5
Brand Model Compatibility
Robertshaw 2374-498
CSA Certified
Yes
Color Finish
Black
Depth
2-1/4 in
Height
4 in
Maximum Pressure
650 psi
Maximum Temperature
190
Temperature Range
40 to 190 Deg F
Type
SPDT
UL Listed
Yes
Volts
277V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY